Motion
D1129
Worm Gear, 32 DP, 20 PA, 50 Teeth, RH, Bronze
MI ITEM #00365848
MFR #D1129
List Price$210.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 32 DP, 20 PA, 50 Teeth, RH, Bronze
MI ITEM #00365848
MFR #D1129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.66/each for your price

Overview

Mfr description
D1129 BRONZE WORM GEAR

Specifications

  • Motor Horsepower
    1/20 hp
  • Country of Origin
    Mexico
  • Motor Supply Voltage
    115 V, 230 V
  • Enclosure Type
    TEAO
  • Duty Condition Type
    Air Over
  • Mounting Type
    Lug
  • Thermal Protection
    Thermally Protected
  • Full Load Current
    0.35 A, 0.70 A
  • Electrical Type
    Permanent Split Capacitor
  • kW
    0.04 kW;1/20 hp
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Description
    HP:1/20, F#3.3, RPM:1550/1350, 115/230V, TEAO
  • Starting Method
    Across The Line
  • Description Keyword
    Fan and Blower
  • Shaft Diameter
    0.3120 in, 7.91 mm
  • Shaft Rotation
    CWSE
  • Drive End Bearing
    Ball
  • Shaft Type
    Flat
  • Overall Length C Dimension
    4.8600 in;123.43 mm
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Ball
  • Overload Protector
    Automatic
  • Weight
    4 lbs, 1.81 kg
  • Hp
    1/20 hp;0.04 kW
  • Additional Details
    Refrigeration Fan Motor;Permanent Split Capacitor (Psc);Thermally Protected;Totally Enclosed Air Over;Class B Insulation;40°C Ambient;Sealed Ball Bearing;42\ in Leads;Lug Mounting
  • UPC_NO
    781711135082
  • Manufacturer Catalog Number
    D1129
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought