Motion
D1132
Worm Gear, 32 DP, 20 PA, 60 Teeth, RH, Bronze
MI ITEM #00365851
MFR #D1132
Your Price$205.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 32 DP, 20 PA, 60 Teeth, RH, Bronze
MI ITEM #00365851
MFR #D1132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$205.98/each(List $236.87)

Overview

Mfr description
D1132 BRONZE WORM GEAR

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/20 hp
  • Synchronous Rpm
    1300 rpm, 1500 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    3.3
  • Enclosure Type
    OAO
  • Weight
    0.22 lbs
  • Manufacturer Upc Number
    781711135143
  • UPC_NO
    781711135143
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought