Motion
D1133
Worm Gear, 32 DP, 20 PA, 100 Teeth, RH, Bronze
MI ITEM #00365852
MFR #D1133
Price$319.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 32 DP, 20 PA, 100 Teeth, RH, Bronze
MI ITEM #00365852
MFR #D1133

Mfr description
D1133 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.84/each

Specifications

Dimensions

  • Overall Length
    5.9400 in, 150.87 mm
  • Weight
    3.90 lbs, 1.769 kg

Details

  • Manufacturer Catalog Number
    D1133
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)