Motion
D1134
Worm Gear, 24 DP, 20 PA, 20 Teeth, RH, Bronze
MI ITEM #00365854
MFR #D1134
Price$115.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 24 DP, 20 PA, 20 Teeth, RH, Bronze
MI ITEM #00365854
MFR #D1134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.42/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Face Width
    1/4 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Pitch
    24 in
  • Pitch Diameter
    0.833 in
  • Pressure Angle
    20 °
  • Weight
    0.07 lbs

Details

  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Manufacturer Catalog Number
    D1134
  • Material
    Bronze
  • Number Of Teeth
    20
  • Number Of Threads
    2
  • Product Type
    Worm Gears

Overview

Mfr description
D1134 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text