Motion
D1136
Boston Gear® D1136, Worm Gear, Pitch: 24", Pressure Angle: 20°, Bronze, Threads: 2, 40 Teeth, Pitch Diameter: 1.667"
MI ITEM #00365858
MFR #D1136
Price$176.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® D1136, Worm Gear, Pitch: 24", Pressure Angle: 20°, Bronze, Threads: 2, 40 Teeth, Pitch Diameter: 1.667"
MI ITEM #00365858
MFR #D1136

Mfr description
D1136 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.76/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.5600 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Lead Angle
    9.47
  • Outside Diameter
    1.7500 in, 44.45 mm
  • Overall Width
    0.5600 in, 14.22 mm
  • Pitch
    24 in
  • Pitch Diameter
    1.6670 in
  • Pitch Line to Back
    0.1250 in | 3.18 mm
  • Pressure Angle
    20 °
  • Weight
    0.19 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    D1136
  • Material
    Bronze
  • Mating Gear
    DUH
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    20:1
  • Tooth Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)