Motion
D1137
Worm Gear, 24 DP, 20 PA, 50 Teeth, RH, Bronze
MI ITEM #00365859
MFR #D1137
List Price$245.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 24 DP, 20 PA, 50 Teeth, RH, Bronze
MI ITEM #00365859
MFR #D1137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.51/each for your price

Overview

Mfr description
D1137 BRONZE WORM GEAR

Specifications

  • Pitch
    24 in
  • Pressure Angle
    20 °
  • Number Of Threads
    2
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    50
  • Pitch Diameter
    2.083 in
  • Bore Diameter
    5/16 in
  • Face Width
    1/4 in
  • Material
    Bronze
  • Gear Construction
    Webbed
  • Hub Diameter
    3/4 in
  • Hub Projection
    0.31 in
  • Weight
    0.24 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought