Motion
D1138
Worm Gear, 24 DP, 20 PA, 72 Teeth, RH, Bronze
Mi Item #00365860
MFR #D1138
Price$320.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 24 DP, 20 PA, 72 Teeth, RH, Bronze
Mi Item #00365860
MFR #D1138

Mfr description
D1138 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.45/each

Specifications

Dimensions

  • Overall Length
    6.5900 in, 167.38 mm
  • Weight
    4.20 lbs, 1.9051 kg

Details

  • Manufacturer Catalog Number
    D1138
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)