Specifications
Dimensions
- Overall Length16.0500 in, 407.67 mm
- Weight0.20 lbs
Details
- Manufacturer Catalog NumberD1140
- Manufacturer Upc Number781711135303
- Product TypeWorm Gears
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)