Motion
D1141
Worm Gear, 24 DP, 20 PA, 80 Teeth, RH, Bronze
MI ITEM #00365863
MFR #D1141
List Price$343.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 24 DP, 20 PA, 80 Teeth, RH, Bronze
MI ITEM #00365863
MFR #D1141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.53/each for your price

Overview

Mfr description
D1141 BRONZE WORM GEAR

Specifications

  • Motor Horsepower
    1/15, 1/25, 1/35 hp
  • Country of Origin
    Mexico
  • Synchronous Rpm
    1000 rpm
  • Motor Supply Voltage
    115 V
  • Enclosure Type
    OAO
  • Base RPM
    1000 rpm
  • Duty Condition Type
    Air Over
  • Mounting Type
    Resilient Rings
  • Thermal Protection
    Thermally Protected
  • Full Load Current
    1.00 A, 1.30 A, 1.70 A
  • Electrical Type
    Permanent Split Capacitor
  • kW
    0.05 kW
  • Motor Poles
    6
  • Number Of Speeds
    3
  • Description
    HP:1/15-1/25-1/35, F#3.3, RPM:1000, 115V, OAO
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.3750 in, 9.52 mm
  • Drive End Bearing
    Sleeve
  • Shaft Type
    Flat
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Sleeve
  • Weight
    0.38 lbs
  • Hp
    1/15 to 1/25 to 1/35 hp
  • Additional Details
    Oem Direct Replacement Motor;Thermally Protected;Open Air Over;Class B Insulation;40°C Ambient;Sleeve Bearing;3/8\ in Double Shaft With Flat;8\ in Leads;Resilient Ring Mounting
  • Manufacturer Upc Number
    781711135327
  • UPC_NO
    781711135327
  • Manufacturer Catalog Number
    D1141
  • Opposite Drive End Bearing
    Sleeve
  • Overall Length
    16.0500 in, 407.67 mm
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text