Motion
WB1620D
Worm Gear -
MI ITEM #00365866
MFR #WB1620D
List Price$132.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear -
MI ITEM #00365866
MFR #WB1620D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.41/each for your price

Overview

Mfr description
WB1620D GEAR WORM GEAR

Specifications

  • Pitch
    16 in
  • Bore Type
    Reboreable
  • Pressure Angle
    14.5 °
  • Number Of Threads
    2
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    20
  • Pitch Diameter
    1.25 in
  • Bore Diameter
    1/4 in
  • Face Width
    0.3125 in
  • Material
    Bronze
  • Gear Construction
    Plain
  • Hub Diameter
    0.625 in
  • Hub Projection
    0.3125 in
  • Standards Met
    ANSI Standard B15.1
  • Hub Type
    B
  • Lead Angle
    11°19'
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051314
  • Speed Ratio
    10
  • Weight
    0.16 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text