Motion
D1144
Worm Gear, 16 DP, 14.5 PA, 40 Teeth, RH, Bronze
MI ITEM #00365873
MFR #D1144
List Price$269.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 16 DP, 14.5 PA, 40 Teeth, RH, Bronze
MI ITEM #00365873
MFR #D1144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.65/each for your price

Overview

Mfr description
D1144 BRONZE WORM GEAR

Specifications

  • Motor Horsepower
    1/25 hp
  • Country of Origin
    Mexico
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    115 V
  • Enclosure Type
    OAO
  • Base RPM
    1200 rpm
  • Duty Condition Type
    Continuous Fan Duty
  • Mounting Type
    Resilient Rings
  • Thermal Protection
    Thermally Protected
  • Full Load Current
    1.10 A
  • Electrical Type
    Permanent Split Capacitor
  • kW
    0.03 kW;0.04 hp
  • Motor Poles
    6
  • Number Of Speeds
    3
  • Description
    HP:1/25, F#3.3, RPM:1200, 115V, OAO
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.3750 in, 9.52 mm
  • Shaft Rotation
    CWSE
  • Shaft Type
    Flat
  • Overall Length C Dimension
    10.4300 in;264.92 mm
  • Ambient Temperature Range
    104 °F;40 °C
  • Type Of Bearing
    Sleeve
  • Overload Protector
    Thermally Protected
  • Weight
    0.30 lbs
  • Hp
    1/25 hp
  • Additional Details
    Thermally Protected;Open Air Over;Class B Insulation;Sleeve Bearing;Resilient Ring Mounting
  • UPC_NO
    781711137048
  • Manufacturer Catalog Number
    D1144
  • Overall Length
    10.4300 in, 264.92 mm
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text