Motion
D1260A RH

BOSTON GEAR
D1260A RH

Boston Gear® D1260A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 60 Teeth, Pitch Diameter: 5"
Mi Item #00365889
MFR #D1260A RH
Price$386.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1260A RH

Boston Gear® D1260A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 60 Teeth, Pitch Diameter: 5"
Mi Item #00365889
MFR #D1260A RH

Mfr description
D1260A RH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.45/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1200 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    5.1670 in, 131.24 mm
  • Overall Width
    1.1200 in, 28.45 mm
  • Pitch
    12 in
  • Pitch Diameter
    5.0000 in
  • Pitch Line to Back
    0.2500 in | 6.35 mm
  • Pressure Angle
    14.5 °
  • Weight
    2.50 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Mating Gear
    H1407
  • Number Of Teeth
    60
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    30:1
  • Tooth Style
    Involute
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)