Motion
W1230D
Worm Gear -
Mi Item #00365904
MFR #W1230D
Price$164.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear -
Mi Item #00365904
MFR #W1230D

Mfr description
W1230D GEAR WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.60/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Face Width
    0.5 in
  • Hub Diameter
    1.5 in
  • Hub Projection
    0.625 in
  • Lead Angle
    9°28'
  • Pitch
    12 in
  • Pitch Diameter
    2.5 in
  • Pressure Angle
    14.5 °
  • Weight
    0.78 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950051116
  • Material
    Cast Iron
  • Number Of Teeth
    30
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    15
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)