Motion
D1402ALH

BOSTON GEAR
D1402ALH

Boston Gear® D1402ALH, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 40 Teeth, Face Width: 1/2"
MI ITEM #00365906
MFR #D1402ALH
Price$305.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1402ALH

Boston Gear® D1402ALH, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 40 Teeth, Face Width: 1/2"
MI ITEM #00365906
MFR #D1402ALH

Mfr description
D1402A LH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.85/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1200 in
  • Hub Diameter
    1.44 in
  • Hub Projection
    0.62 in
  • Pitch
    12 in
  • Pitch Diameter
    3.3330 in
  • Pressure Angle
    14.5 °
  • Weight
    1.20 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Tooth Type
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)