Motion
D1403A RH

BOSTON GEAR
D1403A RH

C. I. WORM GEARS E
Mi Item #00365914
MFR #D1403A RH
Price$303.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1403A RH

C. I. WORM GEARS E
Mi Item #00365914
MFR #D1403A RH

Mfr description
D1403A RH C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.66/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Hub Diameter
    1.4375 in | 36.51 mm
  • Hub Projection
    0.6250 in | 15.87 mm
  • Pitch Diameter
    4.1670 in
  • Pressure Angle
    14.5 °

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Web Type
  • Gear Type
    Worm Gear
  • Material
    Cast Iron
  • Number Of Teeth
    50
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)