Motion
W1250D
W1250D GEAR WORM GEAR
Mi Item #00365916
MFR #W1250D
Price$242.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W1250D GEAR WORM GEAR
Mi Item #00365916
MFR #W1250D

Mfr description
W1250D GEAR WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.83/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5 in
  • Hub Diameter
    1.75 in
  • Hub Projection
    0.625 in
  • Lead Angle
    9°28'
  • Outside Diameter
    4.3530 in
  • Pitch Diameter
    4.166 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    B
  • Manufacturer Upc Number
    697950051130
  • Material
    Cast Iron
  • Number Of Teeth
    50
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)