Motion
D1407KRH

BOSTON GEAR
D1407KRH

Worm, 12 DP, 14.5 PA, 1. PD, RH, Steel/Unhardened
Mi Item #00365927
MFR #D1407KRH
Price$110.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1407KRH

Worm, 12 DP, 14.5 PA, 1. PD, RH, Steel/Unhardened
Mi Item #00365927
MFR #D1407KRH

Mfr description
D1407K RH STEEL GEAR-WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.11/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Face Width  
    1-1/8 in
  • Hub Diameter
    3/4 in
  • Keyway Size
    1/8 x 1/16 in
  • Lead
    0.5236 in
  • Lead Angle  
    9° 28'
  • Pitch  
    12 in
  • Pitch Diameter  
    1 in
  • Pressure Angle
    14.5 °
  • Weight
    0.15 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    2
  • Steel Hardening
    Unhardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)