Motion
D1410LH
Boston Gear® D1410LH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 20 Teeth, Pitch Diameter: 2"
Mi Item #00365931
MFR #D1410LH
Price$225.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® D1410LH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 20 Teeth, Pitch Diameter: 2"
Mi Item #00365931
MFR #D1410LH

Mfr description
D1410 LH C. I. WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.27/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    0.6250 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.62 in
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.70 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Plain
  • Manufacturer Catalog Number
    D1410LH
  • Material
    Cast Iron
  • Number Of Teeth
    20
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Tooth Type
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)