Motion
D1410RH
Boston Gear® D1410RH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 20 Teeth, Pitch Diameter: 2"
Mi Item #00365932
MFR #D1410RH
Price$212.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® D1410RH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 20 Teeth, Pitch Diameter: 2"
Mi Item #00365932
MFR #D1410RH

Mfr description
D1410 RH C. I. WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.52/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.6250 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.62 in
  • Lead Angle
    9.083
  • Outside Diameter
    2.2000 in, 55.88 mm
  • Overall Width
    1.6250 in, 41.27 mm
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pitch Line to Back
    0.3120 in | 7.92 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.70 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    D1410RH
  • Material
    Cast Iron
  • Mating Gear
    DH1418RH
  • Number Of Teeth
    20
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    5:1
  • Tooth Style
    Coniflex
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)