Motion
D1411RH
Boston Gear® D1411RH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 30 Teeth, Pitch Diameter: 3"
MI ITEM #00365938
MFR #D1411RH
Price$275.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® D1411RH, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 30 Teeth, Pitch Diameter: 3"
MI ITEM #00365938
MFR #D1411RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$275.30/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.6900 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    0.62 in
  • Outside Diameter
    3.2000 in, 81.28 mm
  • Overall Width
    1.2450 in, 31.62 mm
  • Pitch
    10 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.20 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub
  • Material
    Cast Iron
  • Number Of Teeth
    30
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Tooth Type
    Right Hand Spiral

Overview

Mfr description
D1411 RH C. I. WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text