Motion
D1412LH
C. I. WORM GEARS E
Mi Item #00365942
MFR #D1412LH
Price$395.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C. I. WORM GEARS E
Mi Item #00365942
MFR #D1412LH

Mfr description
D1412 LH C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.82/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Hub Diameter
    1.6900 in | 42.92 mm
  • Outside Diameter
    4.2000 in
  • Overall Width
    0.6250 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.90 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm Gear
  • Manufacturer Catalog Number
    D1412 LH
  • Manufacturer Upc Number
    781711132920
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)