Motion
D1413ALH

BOSTON GEAR
D1413ALH

Worm Gear, 10 DP, 14.5 PA, 50 Teeth, LH, Cast Iron
MI ITEM #00365948
MFR #D1413ALH
List Price$427.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1413ALH

Worm Gear, 10 DP, 14.5 PA, 50 Teeth, LH, Cast Iron
MI ITEM #00365948
MFR #D1413ALH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$427.86/each for your price

Overview

Mfr description
D1413A LH C. I. WORM GEAR

Specifications

  • Pitch
    10 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    2
  • Direction of Rotation
    Left Hand
  • Number Of Teeth
    50
  • Pitch Diameter
    5 in
  • Bore Diameter
    7/8 in
  • Face Width
    5/8 in
  • Material
    Cast Iron
  • Gear Construction
    Webbed
  • Hub Diameter
    1.94 in
  • Hub Projection
    3/4 in
  • Weight
    3.10 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text