Motion
D1418KRH

BOSTON GEAR
D1418KRH

Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Unhardened
Mi Item #00365964
MFR #D1418KRH
Price$125.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1418KRH

Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Unhardened
Mi Item #00365964
MFR #D1418KRH

Mfr description
D1418K RH STEEL GEAR-WORM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.50/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Face Width  
    1-3/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Lead
    0.6283 in
  • Lead Angle  
    9° 5'
  • Pitch  
    10 in
  • Pitch Diameter  
    1-1/4 in
  • Pressure Angle
    14.5 °
  • Weight
    0.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    2
  • Steel Hardening
    Unhardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)