Motion
D1420ALH

BOSTON GEAR
D1420ALH

Boston Gear® D1420ALH, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 20 Teeth, Face Width: 3/4"
Mi Item #00365968
MFR #D1420ALH
Price$241.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1420ALH

Boston Gear® D1420ALH, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 20 Teeth, Face Width: 3/4"
Mi Item #00365968
MFR #D1420ALH

Mfr description
D1420A LH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.81/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.1200 in
  • Hub Diameter
    1-3/4 in
  • Hub Projection
    3/4 in
  • Overall Width
    1.1200 in, 28.40 mm
  • Pitch
    8 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.17 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    D1420ALH
  • Material
    Cast Iron
  • Mating Gear
    DH1407LH
  • Number Of Teeth
    20
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    10:1
  • Tooth Type
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)