Motion
D1422ARH

BOSTON GEAR
D1422ARH

Boston Gear® D1422ARH, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 40 Teeth, Pitch Diameter: 5"
Mi Item #00365986
MFR #D1422ARH
Price$480.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1422ARH

Boston Gear® D1422ARH, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 40 Teeth, Pitch Diameter: 5"
Mi Item #00365986
MFR #D1422ARH

Mfr description
D1422 RH C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.58/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    3/4 in
  • Keyway Size
    0.1880 in, 4.78 mm
  • Lead Angle
    9.467
  • Outside Diameter
    5.2500 in, 133.35 mm
  • Overall Width
    1.5000 in, 38.10 mm
  • Pitch
    8 in
  • Pitch Diameter
    5.0000 in
  • Pitch Line to Back
    0.3120 in | 7.92 mm
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    3.40 lbs

Details

  • Bore Type
    Finished w, Keyway and Set Screw
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    D1422ARH
  • Material
    Cast Iron
  • Mating Gear
    DH1427RH
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Set Screw Location
    90 °to Keyway
  • Speed Ratio
    20:1
  • Tooth Style
    Straight
  • Tooth Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)