Motion
W840D
Martin Sprocket & Gear W840D, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 40 Teeth, Right Hand
Mi Item #00365989
MFR #W840D
Price$319.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear W840D, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 40 Teeth, Right Hand
Mi Item #00365989
MFR #W840D

Mfr description
W840D GEAR WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.51/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Hub Diameter
    2.375 in
  • Hub Projection
    0.75 in
  • Lead Angle
    9°28'
  • Outside Diameter
    5.2800 in
  • Pitch
    8 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.38 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050584
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    20
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)