Motion
D1427KLH

BOSTON GEAR
D1427KLH

Worm, 8 DP, 14.5 PA, 1.5 PD, LH, Steel/Unhardened
Mi Item #00366001
MFR #D1427KLH
Price$187.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1427KLH

Worm, 8 DP, 14.5 PA, 1.5 PD, LH, Steel/Unhardened
Mi Item #00366001
MFR #D1427KLH

Mfr description
D1427K LH STEEL GEAR-WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.43/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Face Width  
    1-3/4 in
  • Keyway Size
    3/16 x 3/32 in
  • Lead
    0.7854 in
  • Lead Angle  
    9° 28'
  • Pitch  
    8 in
  • Pitch Diameter  
    1-1/2 in
  • Pressure Angle
    14.5 °
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Left Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    2
  • Steel Hardening
    Unhardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)