Motion
D1431ALH

BOSTON GEAR
D1431ALH

Boston Gear® D1431ALH, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 30 Teeth, Pitch Diameter: 5"
MI ITEM #00366014
MFR #D1431ALH
Price$608.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1431ALH

Boston Gear® D1431ALH, Worm Gear, Pitch: 6", Pressure Angle: 14.5°, Cast Iron, Threads: 2, 30 Teeth, Pitch Diameter: 5"
MI ITEM #00366014
MFR #D1431ALH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$608.70/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Face Width
    1.0000 in
  • Gear Overall Width
    1.8800 in
  • Hub Diameter
    2.19 in
  • Hub Projection
    0.88 in
  • Outside Diameter
    5.1660 in, 131.22 mm
  • Pitch
    6 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    5.20 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Left Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Web Type
  • Material
    Cast Iron
  • Mating Gear
    H1438LH
  • Number Of Teeth
    30
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Tooth Style
    Involute
  • Tooth Type
    Left Hand Spiral

Overview

Mfr description
D1431A LH C. I. WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text