Motion
D1431ARH

BOSTON GEAR
D1431ARH

C. I. WORM GEARS E
MI ITEM #00366016
MFR #D1431ARH
Price$559.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1431ARH

C. I. WORM GEARS E
MI ITEM #00366016
MFR #D1431ARH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$559.74/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    1.0000 in
  • Hub Diameter
    2.1875 in | 55.56 mm
  • Hub Projection
    0.5000 in | 12.70 mm
  • Keyway Size
    1/4 in
  • Outside Diameter
    5.3333 in
  • Overall Width
    1.5000 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18
  • Weight
    5.20 lbs

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711133347
  • Material
    Cast Iron
  • Number Of Teeth
    30
  • Number Of Threads
    1
  • Product Type
    Worm Gears
  • Speed Ratio
    30:1
  • Tooth Style
    Straight

Overview

Mfr description
D1431A RH C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
  • Acetal worms and worm gears are available in 48, 32 and 24 diametral pitches.
  • Increased Efficiency with Lower Ratios.
  • Resistance to Back Driving with Some Ratios
  • Minimal Space Requirements
  • 90° Non-Intersecting Shaft Applications
  • Smoothest, Quietest Form of Gearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text