Motion
W640D
WORM GEAR & WORM-STK
Mi Item #00366024
MFR #W640D
Price$405.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WORM GEAR & WORM-STK
Mi Item #00366024
MFR #W640D

Mfr description
W640D GEAR WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.49/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    1 in
  • Hub Diameter
    2.75 in
  • Hub Projection
    1 in
  • Lead Angle
    9°28'
  • Outside Diameter
    7.0400 in
  • Pitch Diameter
    6.666 in
  • Weight
    7.56 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Type
    Worm Gear
  • Hub Type
    B
  • Manufacturer Catalog Number
    W640D
  • Manufacturer Upc Number
    697950050386
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)