Motion
D1438KLH

BOSTON GEAR
D1438KLH

Worm, 6 DP, 14.5 PA, 2. PD, LH, Steel/Unhardened
MI ITEM #00366035
MFR #D1438KLH
List Price$308.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1438KLH

Worm, 6 DP, 14.5 PA, 2. PD, LH, Steel/Unhardened
MI ITEM #00366035
MFR #D1438KLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.38/each for your price

Overview

Mfr description
D1438K LH STEEL GEAR-WORM

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Left Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    No Hub
  • Lead
    1.0472 in
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 in
  • Steel Hardening
    Unhardened
  • Weight
    1.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text