Motion
D1600
Boston Gear® D1600, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 4, 20 Teeth, Face Width: 1/2"
MI ITEM #00366040
MFR #D1600
Price$208.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® D1600, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Cast Iron, Threads: 4, 20 Teeth, Face Width: 1/2"
MI ITEM #00366040
MFR #D1600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$208.17/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.0000 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    1/2 in
  • Lead Angle
    4.767
  • Outside Diameter
    1.8330 in, 46.56 mm
  • Overall Width
    1.0000 in, 25.40 mm
  • Pitch
    12 in
  • Pitch Diameter
    1.6670 in
  • Pitch Line to Back
    0.2500 in | 6.35 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.40 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    D1600
  • Material
    Cast Iron
  • Mating Gear
    H1607
  • Number Of Teeth
    20
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    5:1
  • Tooth Style
    Straight

Overview

Mfr description
D1600 C. I. WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text