Motion
D1607KLH

BOSTON GEAR
D1607KLH

Worm, 12 DP, 14.5 PA, 1. PD, LH, Steel/Unhardened
MI ITEM #00366061
MFR #D1607KLH
Your Price$130.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1607KLH

Worm, 12 DP, 14.5 PA, 1. PD, LH, Steel/Unhardened
MI ITEM #00366061
MFR #D1607KLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.21/each(List $149.73)

Overview

Mfr description
D1607K LH STEEL GEAR-WORM

Specifications

  • Pitch
  • Pressure Angle
    14.5 °
  • Number Of Threads
  • Direction of Rotation
    Left Hand
  • Pitch Diameter
  • Bore Diameter
  • Face Width
  • Material
    Steel
  • Lead Angle
  • Hub Type
    No Hub
  • Lead
    1.0472 in
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/8 x 1/16 in
  • Steel Hardening
    Unhardened
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text