Motion
D1607KRH

BOSTON GEAR
D1607KRH

Worm, 12 DP, 14.5 PA, 1. PD, RH, Steel/Unhardened
Mi Item #00366063
MFR #D1607KRH
Price$127.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1607KRH

Worm, 12 DP, 14.5 PA, 1. PD, RH, Steel/Unhardened
Mi Item #00366063
MFR #D1607KRH

Mfr description
D1607K RH STEEL GEAR-WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.22/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Face Width  
    1-1/8 in
  • Keyway Size
    1/8 x 1/16 in
  • Lead
    1.0472 in
  • Lead Angle  
    18° 26'
  • Pitch  
    12 in
  • Pitch Diameter  
    1 in
  • Pressure Angle
    14.5 °
  • Weight
    0.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    4
  • Steel Hardening
    Unhardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)