Motion
W1020Q
Martin Sprocket & Gear W1020Q, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 4, 20 Teeth, Right Hand
Mi Item #00366069
MFR #W1020Q
Price$169.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear W1020Q, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 4, 20 Teeth, Right Hand
Mi Item #00366069
MFR #W1020Q

Mfr description
W1020Q GEAR WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.78/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Hub Diameter
    1.625 in
  • Hub Projection
    0.625 in
  • Lead Angle
    17°45'
  • Outside Diameter
    2.2240 in
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.62 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050928
  • Material
    Cast Iron
  • Number Of Teeth
    20
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    5
  • Standards Met
    ANSI Standard B15.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)