Motion
D1612
C. I. WORM GEARS E
MI ITEM #00366075
MFR #D1612
Your Price$348.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C. I. WORM GEARS E
MI ITEM #00366075
MFR #D1612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$348.21/each(List $400.44)

Overview

Mfr description
D1612 C. I. WORM GEAR
  • Boston Gear worms and worm gears provide an effective answer for such power transmission applications as high-ratio speed reduction, limited space, right-angle shafts and non-intersecting shafts.
  • When properly applied, they are the smoothest and quietest form of gearing.
  • Steel worms and cast iron or bronze worm gears having throated teeth are available in single or multiple threads, 48 to 3 diametral pitch or up to 85” pitch diameter.
  • Acetal worms and worm gears are available in 48, 32 and 24 diametral pitches.
  • Increased Efficiency with Lower Ratios.
  • Resistance to Back Driving with Some Ratios
  • Minimal Space Requirements
  • 90° Non-Intersecting Shaft Applications
  • Smoothest, Quietest Form of Gearing

Specifications

  • Bore Type
    Plain Bore
  • Pressure Angle
    14.5 °
  • Number Of Threads
    1
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    40
  • Pitch Diameter
    4.0000 in
  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Material
    Cast Iron
  • Hub Diameter
    1.6900 in | 42.92 mm
  • Hub Projection
    0.6200 in | 15.74 mm
  • Gear Type
    Worm Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    D1612
  • Manufacturer Upc Number
    781711133705
  • Outside Diameter
    4.2000 in
  • Weight
    1.80 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text