Motion
D1613A
Boston Gear® D1613A, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 4, 50 Teeth, Pitch Diameter: 5"
Mi Item #00366079
MFR #D1613A
Price$467.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® D1613A, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Cast Iron, Threads: 4, 50 Teeth, Pitch Diameter: 5"
Mi Item #00366079
MFR #D1613A

Mfr description
D1613A C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.63/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.9400 in
  • Hub Diameter
    1.94 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    5.2000 in, 132.08 mm
  • Overall Width
    1.3750 in, 34.92 mm
  • Pitch
    10 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.00 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub
  • Manufacturer Catalog Number
    D1613A
  • Material
    Cast Iron
  • Mating Gear
    H1418
  • Number Of Teeth
    50
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    25:1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)