Motion
D1618KRH

BOSTON GEAR
D1618KRH

Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Unhardened
MI ITEM #00366090
MFR #D1618KRH
Price$156.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
D1618KRH

Worm, 10 DP, 14.5 PA, 1.25 PD, RH, Steel/Unhardened
MI ITEM #00366090
MFR #D1618KRH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$156.86/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Face Width  
    1-3/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Lead
    1.2566 in
  • Lead Angle  
    17° 45'
  • Pitch  
    10 in
  • Pitch Diameter  
    1-1/4 in
  • Pressure Angle
    14.5 °
  • Weight
    0.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Material
    Steel
  • Number Of Threads  
    4
  • Steel Hardening
    Unhardened

Overview

Mfr description
D1618K RH STEEL GEAR-WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text