Motion
D1622A
Boston Gear® D1622A, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 4, 40 Teeth, Pitch Diameter: 5"
MI ITEM #00366103
MFR #D1622A
Price$455.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® D1622A, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Cast Iron, Threads: 4, 40 Teeth, Pitch Diameter: 5"
MI ITEM #00366103
MFR #D1622A

Mfr description
D1622 C. I. WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.09/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    3/4 in
  • Outside Diameter
    5.2500 in, 133.35 mm
  • Overall Width
    1.5000 in, 38.10 mm
  • Pitch
    8 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    3.50 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub
  • Manufacturer Catalog Number
    D1622A
  • Material
    Cast Iron
  • Number Of Teeth
    40
  • Number Of Threads
    4
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)