Motion
W6Q
MI ITEM #00366146
MFR #W6Q
Price$227.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00366146
MFR #W6Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.17/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Face Width  
    2.5 in
  • Keyway Size
    1/4x1/8 in
  • Lead
    4 in
  • Lead Angle  
    18°26'
  • Pitch  
    6 in
  • Pitch Diameter  
    2 in
  • Pressure Angle
    14.5 °
  • Weight
    1.64 lbs

Details

  • Bore Type
    Bored to Size
  • Direction of Rotation
    Right Hand
  • Hub Type
    No Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050393
  • Material
    Steel
  • Number Of Teeth
    0
  • Number Of Threads  
    4
  • Speed Ratio
    1.5
  • Standards Met
    ANSI B15.1

Overview

Mfr description
W6Q GEAR WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text