Motion
DB1400
Boston Gear® DB1400, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 2, 20 Teeth, Pitch Diameter: 1.667"
MI ITEM #00366162
MFR #DB1400
Price$288.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1400, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 2, 20 Teeth, Pitch Diameter: 1.667"
MI ITEM #00366162
MFR #DB1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$288.36/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1250 in
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    1/2 in
  • Lead Angle
    9.467
  • Outside Diameter
    1.8330 in, 46.56 mm
  • Overall Width
    1.1250 in, 28.57 mm
  • Pitch
    12 in
  • Pitch Diameter
    1.6670 in
  • Pitch Line to Back
    0.2500 in | 6.35 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.50 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    DB1400
  • Material
    Bronze
  • Mating Gear
    H1407
  • Number Of Teeth
    20
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Set Screw Location
    No Set Screw
  • Speed Ratio
    10:1
  • Tooth Style
    Straight

Overview

Mfr description
DB1400 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text