Motion
DB1410
Boston Gear® DB1410, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 2, 20 Teeth, Pitch Diameter: 2"
Mi Item #00366179
MFR #DB1410
Price$389.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1410, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 2, 20 Teeth, Pitch Diameter: 2"
Mi Item #00366179
MFR #DB1410

Mfr description
DB1410 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.58/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    1.6250 in
  • Hub Diameter
    1.62 in
  • Hub Projection
    0.62 in
  • Lead Angle
    9.083
  • Outside Diameter
    2.2000 in, 55.88 mm
  • Overall Width
    1.6250 in, 41.27 mm
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pitch Line to Back
    0.3120 in | 7.92 mm
  • Pressure Angle
    14.5 °
  • Weight
    0.80 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    DB1410
  • Material
    Bronze
  • Mating Gear
    H1618
  • Number Of Teeth
    20
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    10:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)