Motion
WB1020D
Martin Sprocket & Gear WB1020D, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 2, 20 Teeth, Right Hand
MI ITEM #00366181
MFR #WB1020D
Price$225.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin Sprocket & Gear WB1020D, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 2, 20 Teeth, Right Hand
MI ITEM #00366181
MFR #WB1020D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.87/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Hub Diameter
    1.625 in
  • Hub Projection
    0.625 in
  • Lead Angle
    9°5'
  • Outside Diameter
    2.2240 in
  • Pitch
    10 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.72 lbs

Details

  • Bore Type
    Reboreable
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Plain
  • Gear Type
    Worm
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950050836
  • Material
    Bronze
  • Number Of Teeth
    20
  • Number Of Threads
    2
  • Product Type
    Worm Gears
  • Speed Ratio
    10
  • Standards Met
    ANSI Standard B15.1

Overview

Mfr description
WB1020D GEAR WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text