Motion
DB1411
Boston Gear® DB1411, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 2, 30 Teeth, Pitch Diameter: 3"
Mi Item #00366183
MFR #DB1411
Price$509.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1411, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 2, 30 Teeth, Pitch Diameter: 3"
Mi Item #00366183
MFR #DB1411

Mfr description
DB1411 BRONZE WORM GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.13/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Gear Overall Width
    0.6250 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    0.62 in
  • Pitch
    10 in
  • Pitch Diameter
    3.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Plain
  • Material
    Bronze
  • Mating Gear
    H1418
  • Number Of Teeth
    30
  • Number Of Threads
    2
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)