Motion
DB1412
Boston Gear® DB1412, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 2, 40 Teeth, Pitch Diameter: 4"
MI ITEM #00366187
MFR #DB1412
Price$684.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1412, Worm Gear, Pitch: 10", Pressure Angle: 14.5°, Bronze, Threads: 2, 40 Teeth, Pitch Diameter: 4"
MI ITEM #00366187
MFR #DB1412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$684.89/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    10
  • Face Width
    0.6250 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    0.62 in
  • Pitch
    10 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    DB1412
  • Material
    Bronze
  • Mating Gear
    H1418
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears

Overview

Mfr description
DB1412 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text