Motion
DB1421A
Boston Gear® DB1421A, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 2, 30 Teeth, Pitch Diameter: 3-3/4"
Mi Item #00366202
MFR #DB1421A
Price$596.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1421A, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 2, 30 Teeth, Pitch Diameter: 3-3/4"
Mi Item #00366202
MFR #DB1421A

Mfr description
DB1421A BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$596.86/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    1.69 in
  • Hub Projection
    3/4 in
  • Lead Angle
    9.467
  • Outside Diameter
    4.0000 in, 101.60 mm
  • Pitch
    8 in
  • Pitch Diameter
    3.7500 in
  • Pitch Line to Back
    0.3750 in | 9.53 mm
  • Pressure Angle
    14.5 °
  • Weight
    2.70 lbs

Details

  • Bore Type
    Plain Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub
  • Manufacturer Catalog Number
    DB1421A
  • Material
    Bronze
  • Mating Gear
    H1427
  • Number Of Teeth
    30
  • Number Of Threads
    2
  • Product Type
    Worm Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)