Motion
DB1422
Boston Gear® DB1422, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 2, 40 Teeth, Pitch Diameter: 5"
MI ITEM #00366206
MFR #DB1422
Price$896.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1422, Worm Gear, Pitch: 8", Pressure Angle: 14.5°, Bronze, Threads: 2, 40 Teeth, Pitch Diameter: 5"
MI ITEM #00366206
MFR #DB1422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$896.31/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    0.7500 in
  • Gear Overall Width
    1.5000 in
  • Hub Diameter
    2.19 in
  • Hub Projection
    3/4 in
  • Lead Angle
    9.467
  • Pitch
    8 in
  • Pitch Diameter
    5.0000 in
  • Pressure Angle
    14.5 °
  • Weight
    4.10 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Mating Gear
    H1427
  • Number Of Teeth
    40
  • Number Of Threads
    2
  • Product Type
    Worm Gears

Overview

Mfr description
DB1422 BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text