Motion
DB1600
Worm Gear, 12 DP, 14.5 PA, 20 Teeth, RH, Bronze
MI ITEM #00366234
MFR #DB1600
Your Price$295.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Worm Gear, 12 DP, 14.5 PA, 20 Teeth, RH, Bronze
MI ITEM #00366234
MFR #DB1600

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$295.02/each(List $352.04)

Overview

Mfr description
DB1600 BRONZE WORM GEAR

Specifications

  • Pitch
    12 in
  • Pressure Angle
    14.5 °
  • Number Of Threads
    4
  • Direction of Rotation
    Right Hand
  • Number Of Teeth
    20
  • Pitch Diameter
    1.667 in
  • Bore Diameter
    1/2 in
  • Face Width
    1/2 in
  • Material
    Bronze
  • Gear Construction
    Plain
  • Hub Diameter
    1-1/4 in
  • Hub Projection
    1/2 in
  • Weight
    0.50 lbs
  • Product Type
    Worm Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text