Motion
DB1601A
Boston Gear® DB1601A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 4, 30 Teeth, Pitch Diameter: 2-1/2"
MI ITEM #00366238
MFR #DB1601A
Price$404.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1601A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 4, 30 Teeth, Pitch Diameter: 2-1/2"
MI ITEM #00366238
MFR #DB1601A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$404.58/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1200 in
  • Hub Diameter
    1.19 in
  • Hub Projection
    0.62 in
  • Pitch
    12 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    14.5 °
  • Weight
    0.82 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Material
    Bronze
  • Mating Gear
    H1407
  • Number Of Teeth
    30
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    15:1
  • Tooth Style
    Involute

Overview

Mfr description
DB1601A BRONZE WORM GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text