Motion
DB1602A
Boston Gear® DB1602A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 4, 40 Teeth, Pitch Diameter: 3.333"
Mi Item #00366242
MFR #DB1602A
Price$468.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® DB1602A, Worm Gear, Pitch: 12", Pressure Angle: 14.5°, Bronze, Threads: 4, 40 Teeth, Pitch Diameter: 3.333"
Mi Item #00366242
MFR #DB1602A

Mfr description
DB1602A BRONZE WORM GEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$468.31/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    12
  • Face Width
    0.5000 in
  • Gear Overall Width
    1.1200 in
  • Hub Diameter
    1.44 in
  • Hub Projection
    0.62 in
  • Lead Angle
    9.467
  • Overall Width
    1.1200 in, 28.45 mm
  • Pitch
    12 in
  • Pitch Diameter
    3.3330 in
  • Pitch Line to Back
    0.2500 in | 6.35 mm
  • Pressure Angle
    14.5 °
  • Weight
    1.40 lbs

Details

  • Bore Type
    Finished Bore
  • Direction of Rotation
    Right Hand
  • Gear Construction
    Webbed
  • Gear Type
    Worm
  • Hub Type
    Hub on One Side
  • Manufacturer Catalog Number
    DB1602A
  • Material
    Bronze
  • Mating Gear
    DB1602A
  • Number Of Teeth
    40
  • Number Of Threads
    4
  • Product Type
    Worm Gears
  • Speed Ratio
    10:1
  • Tooth Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)